Absorbond® Wipers, Texwipe®
Catalog #: TWTX404
Supplier: Texwipe
Specifications
- W×L:10.2 x 10.2 cm (4 x 4")
- Fibres (>100 µm):23×10³/m²
- Extractables:0.005 g/m² using deionized water, 0.01 g/m² using isopropyl alcohol
- Basis weight:42 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:60 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:1.5 x 10⁶/m²
- Absorbency - extrinsic:207 ml/m² using IPA
- Absorbency rate:1.4 sec.
- Absorbency - intrinsic:4.6 ml/g using IPA
- Ions - potassium:2 ppm
- Ions - sodium:7 ppm
- Ions - chloride:5 ppm
- Cat. no.:TWTX404
- Supplier No.:TX404
Specifications
About this item
These 100% polyester wipers are ideal for any critical wiping application where softness and nonabrasiveness are essential.
- Hydroentanglement process uses jets of water to mechanically entangle the fibers
- Eliminates the need for chemical binders
- Sorptive capacity is five times the weight of the wiper
- Low levels of nonvolatile residue and no surfactants
These 100% polyester wipers are ideal for any critical wiping application where softness and nonabrasiveness are essential.
Suitable for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments. Packed in an ISO Class 5 cleanroom.
Ordering information: Packaged in SolventSafe Bag-Within-A-Bag® packaging.
Customers Who Bought This Also Bought