KIMBLE® Buchner Funnels with Hose Connection, DWK Life Sciences
Catalog #: KT954100-0344
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:30 ml
- Porosity:10 - 15 µm
- ST Joint No.:24/40
- Cat. no.:KT954100-0344
- Overall Height:145 mm
- Disc Diameter:30 mm
- Overall Width:55 mm
- Supplier No.:954100-0344
Specifications
About this item
Buchner funnel is useful with paper or polymeric filters.
- Sealed-in fritted disc
- Drip tip
- Integral #2 side hose connection
- Not recommended for use above 15 psi
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E 438, Type I, Class A requirements.
Customers Who Bought This Also Bought