KIMBLE® ULTRA-WARE® Stainless Steel Solvent Inlet Filter with ETFE Nut, DWK Life Sciences
Catalog #: KT953917-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ø:10 µm
- Description:Solvent inlet filter with CTFE nut
- Cat. no.:KT953917-0000
- Supplier No.:953917-0000
- Filter Material:Stainless steel
Specifications
About this item
Recommended for use with 10 and 20 L size reservoir systems.
Delivery: Includes EFTE nut, ferrule for connection to ¹/₈" Ext.Ø tubing (Ext.Ø×L: ⁷/₈×1¹/₂") and CTFE adapter for connection to ¹/₄" Ext.Ø tubing.
Customers Who Bought This Also Bought