KONTES® Safety-Coated Filtering Flasks, Kimble Chase
Catalog #: KT953760-2002
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:2 L
- Cat. no.:KT953760-2002
- Rubber Stopper Size:8
- Supplier No.:953760-2002
Specifications
About this item
Flasks are manufactured from heavy-wall borosilicate glass and bonded to a plastic safety coating for extra safety during vacuum filtration
The safety coating is autoclavable to 121°C (275°F). All flasks have #2 side arm for connection to 6.4mm (1/4") I.D. flexible tubing.
Customers Who Bought This Also Bought