ULTRA-WARE® Filtering Flask, Kimble Chase
Catalog #: KT953760-0000
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:1 L
- Description:Filter Flask with Host Connection
- Cat. no.:KT953760-0000
- Stopper No.:8
- Supplier No.:953760-0000
- Connection Size:2
Specifications
About this item
This flask is manufactured from heavy wall borosilicate glass to assure the mechanical strength needed for vacuum filtration
The side arm accepts standard 1/4" (6 mm) I.D. tubing for connection to vacuum sources. A second flask should be connected between the filtering flask and the vacuum source to prevent accidental entry of the filtrate into the vacuum line or pump.
Customers Who Bought This Also Bought