KIMBLE® Test Tubes with Flat Head [ST] Stopper, DWK Life Sciences
Catalog #: KT898000-0005
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:5 ml
- Ø:13 mm
- Height:80 mm
- ST Stopper No.:9
- Supplier No.:898000-0005
Specifications
About this item
Reusable test tubes with flat head stoppers.
- Round bottom
- Uniform wall thickness for maximum service
- Solid, flat head standard taper stopper
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought