KIMBLE® Extended Tip Pipettes, DWK Lifesciences
Catalog #: KT897085-0009
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Extended tip pipettes, 9" in length, with 803A Wilmad equivalent, I.D. of 1 mm, 365 mm overall length
- Cat. no.:KT897085-0009
- Supplier No.:897085-0009
Specifications
About this item
Manufactured from 51 expansion borosilicate glass conforming to USP type I and ASTM E438, type I, class B requirements.
These extended tip NMR pipettes are for retrieving and adding samples in NMR tubes.
Customers Who Bought This Also Bought