KONTES® Potter-Elvehjem Tissue Grinders with PTFE Pestles, Kimble Chase
Catalog #: KT886000-0019
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:1 ml
- Size:19
- Pestle Length × Shaft O.D.:154×5 mm
- Tube Length × Reservoir O.D.:95×12 mm
- Supplier No.:886000-0019
Specifications
About this item
For homogenization of tissue samples
Sizes 21–24 have radial serrations on the lower portion of the pestle to deliver the homogenate into the cylindrical portion of the tube. Tubes and pestles are interchangeable, with a uniform 0.10–0.15mm clearance.
Grinders have a PTFE pestle and an unground borosilicate glass tube.
Ordering information: Special clearance pestles are available upon request; contact your sales representative for more information.
Customers Who Bought This Also Bought