KONTES® Tenbroeck Tissue Grinders, DWK Life Sciences
Catalog #: KT885000-0002
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:2 ml
- Stopper No.:00
- Pestle Length × Shaft O.D.:160×50 mm
- Tube Length × Reservoir O.D.:100×30 mm
- Supplier No.:885000-0002
Specifications
About this item
For hand or motor operation
Borosilicate glass construction. The pestle is tooled for a single hole rubber stopper. By inserting one end of a short metal rod in the stopper, these grinders can be motor driven at slow speeds by inserting the other end of the metal rod into the motor chuck. Tubes and pestles are interchangeable, with a uniform 0.10–0.15mm (0.004–0.006") clearance. For special clearance pestles, contact your VWR® sales representative. Supplied without rubber stoppers and metal rods.
Customers Who Bought This Also Bought