KONTES® Soxhlet Extraction Apparatus, Kimble Chase, DWK Life Sciences
Catalog #: KT586000-0022
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:—
- Description:Extraction Body
- Height:300 mm
- Cat. no.:KT586000-0022
- Flask ST Joint:24/40
- Body Size:41Int.Ø×157L mm
- Condenser ST Joint Size:45/50
- Supplier No.:586000-0022
Specifications
About this item
Used for the continuous extraction of solids with a suitable solvent
Soxhlet-type apparatus with Allihn Condenser features a bulb-type Allihn condenser, protected siphon tube, enlarged vapor tube, and sloping seals to prevent the trapping of liquid. The extractor is connected to the condenser and to the flask by [ST] joints. Suitable for use with paper, alundum, or fritted glass extraction thimbles (not included). Extractor Only components are also available.
Customers Who Bought This Also Bought