AlphaSat® CleanPaks® Presaturated Wipers, Texwipe®
Catalog #: CATWTX1039
Supplier: ITW Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):5700/m²
- Extractables:0.03 g/m² using deionized water, 0.07 g/m² using isopropyl alcohol
- Basis weight:163 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:1.0 x 10⁷/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:1.44 x 10⁵/m²
- Absorbency - extrinsic:352 ml/m²
- Absorbency rate:0.5 sec.
- Absorbency - intrinsic:2.8 ml/g
- Ions - potassium:0.09 ppm
- Ions - sodium:0.22 ppm
- Ions - chloride:0.08 ppm
- Cat. no.:CATWTX1039
- Solvent:70% isopropyl alcohol, 30% deionized water
- Supplier No.:TX1039
Specifications
About this item
Wipers are made from 100% continuous-filament knit polyester and are presaturated with a blend of 70% 0.2 µm filtered semiconductor-grade isopropyl alcohol and 30% deionized water.
Note: Specifications reflect the data for the wiper in an unsaturated state.
The double-knit, no-run interlock pattern provides maximum abrasion resistance and low particle values. These wipers offer portion control and reduced potential of isopropyl alcohol spillage in and out of the cleanroom. Ideal for critical environments in medical device and integrated circuit manufacturing.
Ordering information: Wipers are packaged in a cleanroom facility. Containers are protected in a sealed outer bag for contamination-free introduction into the cleanroom.
Customers Who Bought This Also Bought