To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Size:2.5 kg (5.5 lbs.)
- Cat. no.:CADX2515-3
- Mesh Size:8
- Supplier No.:DX2515-3
Specifications
About this item
Anhydrous calcium sulfate
To regenerate DRIERITE® desiccant, granules should be single layered on a metal baking sheet. Heat oven to exactly 230°C (450°F). Desiccant granules should be baked for 11/2 to 2 hours. When process is completed, the product is ready for re-use.
For drying organic liquids, air, organic gases, and other gases. DRIERITE® absorbs 6–8% of its weight in water. Non-disintegrating, non-wetting, non-poisonous, non-corrosive, and repeatedly regenerative. Neutral, stable, constant in volume, and inert except toward water. Insoluble in organic solvents. Indicating DRIERITE® contains cobaltous chloride, which provides visual indication of moisture status. Color changes from blue to pink as moisture is absorbed.