Order Entry
ContactUsLinkComponent
BD Saf-T-Intima* IV Catheter Safety System
BD Saf-T-Intima™ Closed I.V. Catheter System, BD Medical
Catalog #: CABD383336
Supplier:  BD
BD Saf-T-Intima* IV Catheter Safety System
BD Saf-T-Intima™ Closed I.V. Catheter System, BD Medical
Catalog #: CABD383336
Supplier:  BD
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    25 mm (1")
  • Description:
    With Y Adapter
  • Cat. no.:
    CABD383336
  • Inner Diameter:
    0.76 - 0.84 mm (0.030 - 0.033")
  • Outer Diameter:
    1.04 - 1.12 mm (0.041 - 0.044")
  • Flow Rate:
    55 mL/min.
  • Gauge:
    20
  • Supplier No.:
    383336

Specifications

About this item

Sterile, closed I.V

Catheters are made of BD Vialon™ biomaterial. Superior tip integrity, an ultra-smooth microsurface, and an exclusive lubrication process enable easy insertion, making them easier to place and advance on a wider cross-section of patients. Superior softening capabilities permit the catheter to conform to the natural lie of the vessel, reducing pressure on the vessel walls and reducing the risk of penetration of the vessel wall by the catheter material.

Catheters are DEHP-free and do not contain natural rubber latex. Imprinted with lot number.

catheter systems combine advanced needlestick safety with an innovative system design, resulting in virtually bloodless insertion and greater clinician safety. A telescoping needle shield passively covers the stylet as it is withdrawn from the catheter, providing a safeguard from potential sharps injury. The pre-attached extension tubing offers a closed system, ensuring a virtually bloodless venipuncture. Removable PRN adapter allows the use of any needleless closed I.V. access device.

Certifications: CE marked.
Customers Who Bought This Also Bought