To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:25 mm (1”)
- Color:Blue
- Cat. no.:CABD381123
- Gauge:22
- Supplier No.:381123
Specifications
About this item
These peripheral venous catheters are made of FEP polymer with high lubricity for easy insertion
Tapered catheter tips facilitate penetration and insertion. Instaflash™ Needle Technology provides immediate visual confirmation of vessel entry. Gauge sizes are color-coded for easy identification