To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:30.5 cm (12")
- Color:Light Blue
- Description:BD Vacutainer® Push Button Set
- Cat. no.:CABD367342
- Needle Length:1.9 cm (¾")
- Tube Length:30.5 cm (12")
- Needle Gauge:23 G
- Connection:Luer Adapter
- Supplier No.:367342
Specifications
About this item
Blood collection sets are intended for use in blood collection and short-term infusion.
The in-vein needle retraction is comfortable for the patient and reduces the risk of exposure to contaminated needles for the healthcare worker. One-handed activation of the safety mechanism also allows the healthcare worker to attend to the patient and puncture site safely. The translucent body and tubing show blood flashback clearly. Blood collection sets are supplied sterile, and are latex- and DEHP-free.
Blood collection sets are intended for use in blood collection and short-term infusion.
The in-vein needle retraction is comfortable for the patient and reduces the risk of exposure to contaminated needles for the healthcare worker.The push button feature provides immediate protection against injury or contamination
One-handed activation of the safety mechanism also allows the healthcare worker to attend to the patient and puncture site safely. The translucent body and tubing show blood flashback clearly. Blood collection sets are supplied sterile, and are latex- and DEHP-free.
Ease of use reduces training requirements and improves activation compliance.