To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:17.8 cm (7")
- Description:Blood Collection Set with Tubing and Multi-Sample Luer Adapter
- Cat. no.:CABD367292
- Tube Length:17.8 cm (7")
- Needle Gauge:23 G
- Supplier No.:367292
Specifications
About this item
Blood collection sets consist of a 1.9cm (3/4") needle and a multi-sample Luer adapter, connected by a 17.8cm (7") or 30.5cm (12") length of tubing
Blood collection sets consist of a 1.9cm (3/4") needle and a multi-sample Luer adapter, connected by a 17.8cm (7") or 30.5cm (12") length of tubing
Needles feature a Safety-Lok® protective shield to reduce needlestick risk. A translucent shield shows blood flashback clearly and locks retracted needle into place after use. Luer adapter allows specimen collection from a “closed system.” Sets are supplied sterile and are slim and easy to handle, with larger wing size for improved positioning during use. Safety-Lok® shields are designed to meet current OSHA safety standards for engineering controls. Needles are available with a pre-attached holder.