Order Entry
ContactUsLinkComponent
TUBE PLAS.16X100 UA BULK PK100
BD Vacutainer® Urine Collection Devices and Kits, BD Biosciences
Catalog #: CABD364979
Supplier:  BD
TUBE PLAS.16X100 UA BULK PK100
BD Vacutainer® Urine Collection Devices and Kits, BD Biosciences
Catalog #: CABD364979
Supplier:  BD
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Sterility:
    Sterile
  • Description:
    10 ml plus plastic round bottom tube
  • Cat. no.:
    CABD364979
  • Supplier No.:
    364979

Specifications

About this item

Kits provide a wide array of devices to collect and transport urine samples.

Transfer straws can draw urine into an evacuated tube from specimen cups or pediatric collection bags to eliminate the need for pouring. The urine collection cup has an integrated transfer device that eliminates exposure to sample and the need for pouring. The cup is graduated to indicate 120 ml (4.5 oz.) of urine. Individual 16×100 mm UA tubes have either a round bottom and a 10 ml draw or a conical bottom and an 8 ml draw. The Luer-Lock™ access device provides the security of a threaded, locking luer connection in place of a luer slip device. It is also compatible with a female luer connection of needleless IV site designed for luer lock access.

Ordering information: The Urine Foley Catheter Collection Kit contains a Luer-Lok™ access device, a 4 ml, 13×75 mm Plus Plastic C&S Preservative Tube, and an 8 ml conical tube. The Urinalysis Cup Kits contain a screw cap collection cup and an 8 ml conical tube, with or without preservatives for urinalysis. The C&S Cup Kit contains a screw cap collection cup, 10 ml tube with preservatives, and soap towelettes. The C&S Transfer Kit contains a transfer straw and 10 ml tube with preservatives. The Urinalysis Transfer Straw Kits contain a transfer straw and either a 10 ml tube or 8 ml tube, with or without preservatives.
Customers Who Bought This Also Bought