Order Entry
ContactUsLinkComponent
Bd Vacutainer* 21 G X 1 In. Multi Sample Blood Collection Needle. Ce Marked
BD Vacutainer® Blood Collection Needles, BD Diagnostics
Catalog #: CABD360212
Supplier:  BD
BD Vacutainer® Blood Collection Needles, BD Diagnostics
Catalog #: CABD360212
Supplier:  BD
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    25.4 mm (1.00")
  • Color:
    Green
  • Gauge:
    21
  • Supplier No.:
    360212

Specifications

About this item

BD Vacutainer® needles can be used for multiple tube samples

They have an advanced low-angle bevel design and are coated with silicone, a low friction lubricant, ensuring very gentle and smooth vein entry. Individual laser quality control maintains the highest quality levels. Available with a 20, 21 or 22 gauge needle.

Customers Who Bought This Also Bought