Order Entry
ContactUsLinkComponent
Glass Electrode With Ground-Joint Diaphragm
LE420 Combination pH Electrode, Sleeve Junction, METTLER TOLEDO®
Catalog #: CA97002-304
Supplier:  Mettler Toledo
Glass Electrode With Ground-Joint Diaphragm
LE420 Combination pH Electrode, Sleeve Junction, METTLER TOLEDO®
Catalog #: CA97002-304
Supplier:  Mettler Toledo
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    120 mm
  • Max. I.D.:
    0 to 80°C
  • Temperature range:
    0 to 80°C
  • Cat. no.:
    CA97002-304
  • pH Range:
    0 - 14
  • Body Material:
    Glass
  • Junction:
    Sleeve
  • Fill Solution:
    3M KCl
  • Supplier No.:
    51340332

Specifications

About this item

Refillable electrode is designed for use with METTLER TOLEDO® pH meters.

  • Refillable
  • Moveable PTFE/glass sleeve
  • BNC connector

Features moveable PTFE/glass sleeve for difficult or oily samples such as wastewater and emulsions. Features BNC connector.

Customers Who Bought This Also Bought