HiTrap Q HP Anion Exchange Chromatography Columns
Catalog #: CA95056-078L
Supplier: Cytiva
Specifications
- Capacity:5 ml
- Max. pressure:5 bar [0.5 MPa] (70 psi)
- Particle size:34 µm
- Description:HiTrap™ Q HP
- pH range:2 - 12
- Storage:4...30 °C, 20% Ethanol
- Column Hardware:PP
- Bed Dimensions:16×25 mm
- Cat. no.:CA95056-078L
- Flow Rate:< 20 ml/min
- Exclusion Limit:4×10⁶ (Mr) (globular proteins)
- Supplier No.:17-1154-01
Specifications
About this item
HiTrap® Q HP are prepacked, ready-to-use High Performance strong anion exchange columns for high-resolution, small-scale protein purification.
- Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
- 34 µm bead size for high-performance, high-resolution purifications
- Strong quaternary ammonium (Q) anion exchanger
- Designed for use with a syringe, peristaltic pump, and chromatography systems such as ÄKTA design
The Q functional group is a quaternary amino group coupled to the matrix via chemically stable ether linkages. Q Sepharose High Performance is a strong anion exchanger charged with high loading capacity over broad pH ranges.
HiPrep Q HP anion exchange columns are used in a variety of applications, including IEX chromatography during research on subdomains of fragments of bacterial endoglycosidase S and immunoglobulin G.
Customers Who Bought This Also Bought