Tranquility® Nitrile Gloves, Microflex®, Ansell
Catalog #: CA94024-060
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:M
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Finger thickness:4.3 mil
- Palm thickness:3.1 mil
- Cuff thickness:2.8 mil
- Cat. no.:CA94024-060
- Supplier No.:TQ-601-M
Specifications
About this item
Latex-free nitrile gloves contain no natural rubber proteins and are soft, thin, and conform to the hand for excellent dexterity and grip. These gloves now feature HYDRASOFT™ Skin Moisturizing Technology.
- Ambidextrous
- Beaded cuffs
- Powder-free
- Textured fingers
Recommended when enhanced comfort and tactile sensitivity are a must for everyday use of small instruments. The HYDRASOFT™ Skin Moisturizing Technology is proven to allow skin to retain 2X more moisture.
Certifications: Gloves meet or exceed ASTM D6319 for physical properties.
Customers Who Bought This Also Bought