STERLING™ Nitrile and STERLING™ Nitrile-XTRA™ Exam Gloves, Kimberly-Clark
Catalog #: CA94023-910
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove size:M
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Environmentally Preferable:Waste Reducing
- Finger thickness:3.5 mil
- Palm thickness:3.1 mil
- Cuff thickness:2.8 mil
- Supplier No.:53139
Specifications
About this item
Powder-free, latex-free gloves provide the protection of nitrile with sensitivity comparable to natural rubber latex.
- Excellent tactile sensitivity allows easy handling of delicate instruments
- Ambidextrous, textured fingertips, beaded cuff
- Powder-free
- Thickness: 3.5 mil (finger), 3.1 mil (palm), 2.8 mil (cuff)
Excellent tactile sensitivity allows easy handling of delicate instruments. Ambidextrous. Beaded cuff. Textured fingertips.
Certifications: Gloves are tested with chemotherapy drugs according to ASTM D6978.
Ordering information: For the 24.1 cm (9¹/₂") gloves, sizes X-Small through Large are packaged 200 gloves per dispenser box to save storage space and reduce waste.
Customers Who Bought This Also Bought