KleenGuard® G10 Gray Nitrile Gloves, Kimberly-Clark
Catalog #: CA94001-402
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Gray
- Glove size:L
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Thickness:3.5 mil
- Finger thickness:3.2 mil
- Palm thickness:3.5 mil
- Cuff thickness:2.4 mil
- Cat. no.:CA94001-402
- Supplier No.:97823
Specifications
About this item
Powder-free, ambidextrous gloves are manufactured from a nitrile formulation that has the fit and feel of latex.
- These durable gloves for enhanced grip and dexterity
- It has features of beaded cuffs and textured fingertips
- Non sterile
Provides reliable protection in industrial and laboratory applications. An ideal replacement for latex gloves.
Ordering information: Gloves are packaged 150 per dispenser box, 10 dispenser boxes per case. Shipping case and inner packaging are labeled with product name, size, and lot/batch number.
Customers Who Bought This Also Bought