MidKnight™ Nitrile Examination Gloves, Microflex®, Ansell
Catalog #: CA94001-364
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:XS
- Length:24.5 cm (9 5/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Finger thickness:5.5 mil
- Palm thickness:4.7 mil
- Cuff thickness:3.1 mil
- Cat. no.:CA94001-364
- Supplier No.:MK-296-XS
Specifications
About this item
Powder-free MidKnight™ Nitrile Examination gloves provide exceptional tactile sensitivity, comfort, and durability.
- Powder-free, fully textured for firm grip
- Exceptional tactile sensitivity, comfort, and durability
- Distinct color masks stains
- Thickness: 5.5 mil (finger)
Distinct color masks stains. Fully textured for a firm grip.
Caution: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
Customers Who Bought This Also Bought