To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Raka-Ray no.3 medium
- Size:500 g
- Cat. no.:CA90001-018
- Supplier No.:218671
Specifications
About this item
Raka-Ray No. 3 Medium is recommended for the isolation of lactic acid bacteria encountered in beer and the brewing process.
- Dehydrated appearance: beige, free-flowing, homogeneous
- Prepared appearance: medium to dark amber, clear to slightly opalescent
- pH: 5.4±0.2 (at 25 °C)
It also suppresses the growth of non-lactic acid, facultative bacteria, such as Aerobacter aerogenes and Flavobacterium proteus that are often associated with lactic beer spoilage organisms.
This medium is also recommended by the ‘European Brewing Congress Analytical Microbiologica’ for enumeration of lactobacilli and pediococci.