XCEED™ Powder-Free Nitrile Examination Gloves, Microflex®, Ansell
Catalog #: CA89174-542
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:M
- Length:23.5 cm (9 3/16")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Finger thickness:3.5 mil
- Palm thickness:2.8 mil
- Cuff thickness:2.4 mil
- Cat. no.:CA89174-542
- Supplier No.:XC-310-M
Specifications
About this item
These soft gloves feature excellent tactile sensitivity, which helps reduce hand fatigue.
- First ergonomic-certified exam glove in the industry
- Beaded cuffs
- Superior barrier protection
- Scientifically designed to reduce muscle effort
- Thickness: 3.5 mil (finger)
Packaged in value-sized boxes that are environmentally friendly and time- and cost-efficient. Gloves feature textured fingertips.
Improved formulation offers increased strength and durability.
Customers Who Bought This Also Bought