SCOTT® High Capacity Hard Roll Towels, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA89140-260
Supplier: Kimberly-Clark
Specifications
- Dimensions:8"x1000'
- Color:White
- Description:High Capacity Hard Roll Towels
- Cat. no.:CA89140-260
- Packaging:6 Rolls/Case
- Supplier No.:01005
- Ply:1
Specifications
About this item
Highest-capacity towel in the market.
- Made with ABSORBENCY POCKETS™ for a soft and absorbent performance to handle tough spills and clean-up
Highest-capacity towel in the market.
More towels, same space, less time. Elemental chlorine-free (EFC) bleaching; packaging reduction through providing greater feet per case and 25% more towels on each core (compared to 800' roll towels). Meets EPA standards with a minimum of 40% post-consumer waste content; 60% recycled fiber. Rolls measure 1.5" core diameter and 7.87" roll diameter.
Certifications: FSC and EcoLogo certified.
Customers Who Bought This Also Bought