Puritan® Polyester Tip Applicator, Wood Handle, Sterile, Puritan Medical Products
Catalog #: CA89133-768
Supplier: Puritan Medical Products
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cat. no.:CA89133-768
- Packaging:2/Wrapper
- Handle Length:147.6 mm (5.811")
- Head Width:4.775 mm (0.188")
- Head Length:17.5 mm (0.690")
- Handle Width:2.54 mm (0.1")
- Supplier No.:25-806 2WD
Specifications
About this item
Regular, non-absorbent polyester tip is bonded to a sturdy wooden handle with an aqueous adhesive
It is ideal for specimen collection, patient care, and surface collection. Made in the USA.
Certifications: CE marked.
Customers Who Bought This Also Bought