To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cat. no.:CA89133-752
- Packaging:10 swabs/bag
- Handle Length:147.624 mm (5.812")
- Tip Diameter:4.775 mm (0.188")
- Overall Length:152.4 mm (6")
- Handle Diameter:2.54 mm (0.1")
- Head Length:15.6 mm (0.625")
- Supplier No.:25-806 10WC
Specifications
About this item
This absorbent, cotton tipped applicator is produced with high-quality USP grade cotton which is carded and coiled onsite to maintain consistency
Designed for general-purpose use, specimen collection, cell collection for DNA testing, site preparation, cosmetic applications, medication applicator, and for wound dressing and cleaning. Made in the USA.
It is bonded securely to a rigid white birch handle by an aqueous based adhesive.