Puritan® DNA-Free Cotton Tipped Applicator, Wood Handle, Puritan Medical Products
Catalog #: CA89131-648
Supplier: Puritan Medical Products
Specifications
- Cat. no.:CA89131-648
- Handle Length:147.6 mm (5.182")
- Head Width:4.78 mm (0.188")
- Head Length:15.9 mm (0.625")
- Handle Width:2.54 mm (0.100")
- Supplier No.:25-8061WC FDNA
Specifications
About this item
For crime scene investigation or specimen collection
Sturdy wood shaft. Absorbent cotton tip.
Certifications: Certified DNA-free and RNase-free.
Ordering information: Packaged 100 individually wrapped applicators per box, 10 boxes per case.
Customers Who Bought This Also Bought