VWR® Bi-Metallic Dial Thermometers
Catalog #: CA89095-750
Supplier: VWR International
Specifications
- Accuracy:1%
- Cat. no.:CA89095-750
- Dial Diameter:50 mm
- Divisions:1 °C/2 °F
- Stem Length:200 mm probe
- Range:−10...110 °C (0...220 °F)
Specifications
About this item
Thermometers feature stainless steel case and stem, polycarbonate lens and external adjustment nut allows for simple field calibration.
- Dial thermometers may come with either a probe cover with pocket clip or a beaker clip, depending on size
- Stainless steel case
- Polycarbonate lens
Each thermometer offers accuracy to 1%, and is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration. For correct temperature reading, stem must be immersed at least 50mm (2”) in liquids and 100mm in gases (4”). Dial thermometers with a stem length of 125mm come with a probe cover with pocket clip. Dial thermometers with a stem length of 200mm come with a beaker clip.
Certifications: Tested and calibrated in VWR® exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD.
Customers Who Bought This Also Bought