VWR® Verification Thermometers
Catalog # CA89095-676
Supplier: VWR International
Specifications
- Description:Refrigerator Thermometer (with 30 mL bottle of Glass Beads)
- Length:125 mm
- Cat. no.:CA89095-676
- Divisions:0.5 °C
- Accuracy:±0.75 °C
- Range:−5…+15 °C
Specifications
About this item
To verify sample temperatures in freezers, refrigerators, incubators, or ovens with traceability to NIST.
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- Insert thermometer into the bottle and place near the samples for best results
- Thermometers contain organic liquid; feature permanently fused markings and lead free glass
- Bottle contains glass beads or organic liquid
- Manufactured and tested by our USA quality team; individually serialized
Statement of Accuracy indicates accuracy traceable to NIST for every thermometer.
Ordering information: Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Frequently Bought Together