VWR® PFA Safety-Coated Liquid-In-Glass Thermometers
Catalog #: CA89095-658
Supplier: VWR International
Specifications
- Accuracy:±1.5 °C
- Length:200 mm
- Cat. no.:CA89095-658
- Divisions:1 °C
- Range:−10...+110 °C
- Immersion:50 mm
Specifications
About this item
Mercury free thermometers ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries.
- PFA safety coating keeps thermometer liquid and glass encapsulated in the event of breakage
- Contain blue organic liquid against lead-free white back glass
- Tested and inspected by our USA quality team
- Coated thermometers are just as accurate as uncoated thermometers, but are not recommended for timed tests as the coating can slow reaction time
Mercury free thermometers ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries.
Certifications: Traceable to NIST, individually serialized.
Ordering information: Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Customers Who Bought This Also Bought