VWR® General Purpose Liquid-In-Glass Thermometers
Catalog #: CA89095-622
Supplier: VWR International
Specifications
- Accuracy:±1.5 °C
- Length:200 mm
- Description:General Purpose Blue Spirit Thermometer
- Cat. no.:CA89095-622
- Divisions:2 °C
- Fill Solution:Blue Organic Liquid
- Range:−10...+110 °C
- Includes:—
- Immersion:50 mm
Specifications
About this item
Mercury free, these thermometers feature blue organic liquid fill against lead-free white back glass.
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calirbration is traceable to NIST. Individually packaged.
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, dairies, breweries and distilleries
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
Mercury free, these thermometers feature blue organic liquid fill against lead-free white back glass.
Should an individual Thermometer Calibration Report be required, factory calibrated thermometers or custom calibration services are available.
Certifications: Traceable to NIST, individually serialized.
Customers Who Bought This Also Bought