Dura Flock® Flock-Lined Nitrile Gloves, Microflex®, Ansell
Catalog #: CA89094-572
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:L
- Length:27 cm (10 5/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Thickness:8 mil
- Finger thickness:8 mil
- Palm thickness:8 mil
- Cuff thickness:5.9 mil
- Cat. no.:CA89094-572
- Supplier No.:DFK-608-L
Specifications
About this item
Ambidextrous, powder-free, 100% nitrile gloves feature an ultra-thin absorbent flock lining to keep hands dry, comfortable, and protected.
- Beaded cuffs
- Fully textured for enhanced grip
- Comfortable grip for reduced hand fatigue
8-millimeter gloves are thicker than standard disposable gloves for increased durability and superior protection.
Customers Who Bought This Also Bought