Order Entry
ContactUsLinkComponent
Labklenz 100 Phosphate-Free Detergent
LabKlenz® Glassware Washing Detergents, STERIS®
Catalog #: CA89089-196
Supplier:  Steris
Labklenz 100 Phosphate-Free Detergent
LabKlenz® Glassware Washing Detergents, STERIS®
Catalog #: CA89089-196
Supplier:  Steris
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    LabKlenz® 100
  • Size:
    3.8 L (1 gal.)
  • Cat. no.:
    CA89089-196
  • Supplier No.:
    1L1008

Specifications

About this item

Ideal for removing residues from laboratory glassware in high-energy automated washing applications, manual cleaning, ultrasonic cleaning, and component parts cleaning

  • Free-rinsing and low-foaming across a wide temperature range
  • Easily removed from surfaces to prevent residues
  • Contain biodegradable surfactants. Environmentally friendly.

LabKlenz® 100 detergent is a phosphate-free, liquid alkaline detergent with corrosion inhibitors for enhanced substrate compatibility. Extremely free-rinsing to meet critical laboratory requirements. pH (1%): 11.5 (typical).

LabKlenz® 110 detergent is a phosphate-free, liquid alkaline detergent that is extremely free-rinsing to meet critical laboratory requirements. pH (1%): 12.4 (typical).

LabKlenz® 120 detergent is a mild alkaline liquid detergent that is compatible with a variety of substrates including stainless steel, mild steel, copper, and aluminum. Extremely free-rinsing to meet critical laboratory requirements. pH (concentrate): 9.4 (typical).

LabKlenz® 200 detergent is phosphoric acid-based and formulated for the removal of scale, particulate, and inorganic soils. pH (1%): 2.0 (typical).

LabKlenz® 250 detergent is citric acid-based and formulated for use as a rinse aid, as well as for the removal of particulate, scale, and inorganic soils. pH (1%): 2.6 (typical).

Certifications: Manufactured in an FDA-registered and ISO 9001/13485-certified facility.
Customers Who Bought This Also Bought