KeepKleen® Medical Grade Powder-Free Disposable Nitrile Gloves, Superior Glove®
Catalog #: CA89077-292
Supplier: Superior Glove WorksLtd.
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Blue
- Glove size:M
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:4 mil
- Sterility:Non Sterile
- Cuff style:Beaded
- Finish:Textured Fingertips
- Cat. no.:CA89077-292
- Supplier No.:RDNPF/M
Specifications
About this item
This glove is perfect for dental and medical examinations.
- Contains no natural rubber latex
- Silicone-free
Providing excellent puncture and tear resistance, with a beaded cuff to prevent tears while donning, and rollback during wear. Textured fingertips improve grip in both wet and dry conditions.
Glove color: Clear
Certifications: CFIA compliant. Class 2 medical grade.
Customers Who Bought This Also Bought