PROSAT® Presaturated Nonwoven Wipers, Contec®
Catalog #: CA89074-010
Supplier: Contec
Specifications
- W×L:22.9 x 27.9 cm (9 x 11")
- Material:PP
- Fibres (>100 µm):0.145×10³/m²
- Basis weight:34 g/m²
- Particle generation (>=0,5 µm):23.9 x 10⁶/m²
- Extractables - using deionised water:0.040 g/m²
- Extractables - using isopropyl alcohol:0.020 g/m²
- Ions - sodium:0.08 ppm
- Ions - chloride:8.6 ppm
- Solvent:70% IPA, 30% DI water
- Supplier No.:PSPP0043
Specifications
About this item
Nonwoven wipers designed for cleaning laminar flow workbenches, cleanroom surfaces, and equipment.
Ideal for wiping articles prior to pass through. Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments. Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipers for improved durability, or economical hydroentangled polyester/cellulose wipers.
Ordering information: Packaged in resealable pouches to preserve cleanliness and solvent saturation levels. Pouches are individually lot-numbered for traceability.
Customers Who Bought This Also Bought