Order Entry
ContactUsLinkComponent
VWR* Sterile Sample Bags
VWR® Sterile Sample Bags
Catalog #: CA83007-562
Supplier:  VWR International
VWR* Sterile Sample Bags
VWR® Sterile Sample Bags
Catalog #: CA83007-562
Supplier:  VWR International

Specifications

  • Capacity:
    4000 ml (135 oz.)
  • W×L:
    25.4×38.1 cm (10×15")
  • Thickness:
    4 mil

Specifications

About this item

These sample bags are ideal for transportation and storage of solids, semisolids, and liquids for environmental and carcass sampling, biomedical and pharmaceutical research, quality assurance procedures, food industry applications, and clinical and veterinary medicine.

  • Pliant polyethylene sterile tubing
  • Highly resistant
  • Wire closure for an airtight seal
  • Round wire bags have two wires for closure

Bags are made of pliant, highly resistant virgin polyethylene sterile tubing with no side seals. They feature a wire closure for an airtight seal, and wide-sealed bottoms for added leakproof protection. To use, tear off perforated top, pull tabs to open bag, fill, grab ends of tape closure and pull shut, twirl bag three or four times to seal, and bend ends of closure inward to lock the seal.

Note: Do not use with alcoholic substances or where temperature exceeds 100 °C (212 °F).

Note: Do not use with alcoholic substances or where temperature exceeds 100°C (212°F).

Certifications: Comply with EPA, FDA, USDA, and HACCP regulatory and industry requirements.
Ordering information: Bags 89085-560 and 76289-492 are packaged in a double pouch for cleanroom applications.
Customers Who Bought This Also Bought