KleenGuard® G10 Nitrile Gloves, Kimberly-Clark
Catalog #: CA82013-782
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Finger thickness:5.9 mil
- Palm thickness:4.7 mil
- Cat. no.:CA82013-782
- Supplier No.:57373
Specifications
About this item
Powder-free, ambidextrous gloves are made from synthetic nitrile rubber that is both USDA and FDA approved for food handling.
- Textured fingertips provide enhanced grip and dexterity
- Non-sterile
The nitrile material provides an added degree of durability compared to latex.
Ordering information: Packaged 100 gloves per dispenser box, except 82013-784, which is packaged 90 gloves per dispenser box.
Customers Who Bought This Also Bought