KleenGuard™ A60 Bloodborne Pathogen and Chemical Splash Protection Coveralls, Kimberly-Clark Professional
Catalog #: CA82003-928
Supplier: Kimberly-Clark
Specifications
- Clothing Size:XL
- Garment application:Industrial,Chemical protection,Laboratory
- Color:Denim Blue
- Environmentally Preferable:Waste Reducing
- Cat. no.:CA82003-928
- Supplier No.:45094
Specifications
About this item
KleenGuard™ A60 coveralls are manufactured from a three-layer fabric.
- Seamless front ensures increased protection in the primary exposure areas
- Patented REFLEX™ design is 7.5 x less likely to rip out than ANSI minimums
- Provides 12% more chest room and 6% longer body length for a more comfortable fit
- Zipper front
Coveralls are ideally suited for use in emergency medical response, crime scene cleanup, embalming/forensics, tank cleaning, fiberglass manufacturing, liquid handling, and animal research applications.
The outer fabric layers are cloth-like, tear- and abrasion-resistant spunbond polypropylene designed for extended use. The inner layers are constructed of a breathable microporous film that provides resistance to numerous liquids and dry particulates for user protection, while allowing heat and sweat vapors to escape for increased comfort.
Certifications: Coveralls pass ASTM F1670/1671 testing for penetration of body fluids and blood-borne pathogens. Passes NFPA 99 for antistatic materials.
Customers Who Bought This Also Bought