To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Single Cytology Funnel, White Filter Card
- Cat. no.:CA80094-254
- Sample Volume:0.4 ml (max. per slide)
- Supplier No.:CYTO-S50
Specifications
About this item
Single-use funnels are available in single or double configurations and are fully compatible with the Thermo Shandon CytoSpin centrifuge.
- These funnels deposit a thin layer of cells onto a microscope slide in a clearly defined area of 6 mm
- Double funnels deposit cells onto two locations on a slide
Stainless steel funnel clips hold the cytology funnels snuggly against the slide during the centrifugation process. Clips will not rust or corrode and are also compatible with the CytoSpin centrifuge. Disposable plastic funnel clips can replace standard metal clips, eliminating the need to sanitiize clips after each use. Pre-attached white filter cards absorb any excess fluid. Brown filter cards provide slower absorption of fluids, useful when working with scanty samples and applications involving spinal fluids.