To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Format:1 standard polyester swab
- Description:Multitrans™ collection and transport systems
- Size:10 ml (tube volume)
- Packaging:50/bag, 2 bags/case
- Fill Volume:3 ml
- Supplier No.:S160-100
Specifications
About this item
The Multitrans™ System is used for the collection and transportation of viruses, Chlamydia, and mycoplasmas obtained from clinical specimens within a 72 to 96 hour period.
The Multitrans medium and glass beads are held within a durable, polypropylene vial and capped with a skirted, swab retaining cap. The swab is scored so that it is easily snapped off into the vial; after capping and reopening, the swab is neatly inserted into the cap for easy, contamination free handling. The media vial and sterile wrapped swab are packaged in a plastic peel pack.
The generous amount of medium ensures that the swab is kept under optimum storage conditions. The glass beads aid in the disruption of cell-associated viruses, releasing the viruses into the medium, and increasing the potential for viral recovery. The uniquely designed cap engages the swab and secures it upon reopening. System shelf life is 12 months. No refrigeration is required. Swab is 15.2 cm (6") in length.