Nunc™ Biobanking and Cell Culture Cryogenic Tubes, Thermo Scientific
Catalog #: CA66021-992
Supplier: Thermo Fisher Scientific
Specifications
- Cap included:Yes
- Capacity:1.00 ml
- Sterility:Sterile
- Description:With write-on patch
- Bottom Style:Conical bottom, self-standing
- Supplier No.:366656
Specifications
About this item
These cryogenic storage tubes and accessories are designed to work together and provide the best solutions for the most trusted sample storage.
- Low cellular adhesion and low protein binding
- Non-cytotoxic, non-mutagenic plastics and pyrogen-free, IVD compatible vials ensure sample integrity
- Internally-threaded tubes suitable for storage down to the vapor phase of liquid nitrogen
- Externally threaded options can store at higher general refrigeration temperatures (4 °C)
Applications includes: Regulated applications, irreplaceable high value content storage (down to VPLN), tissue, cells, blood storage for biobanking.
Certifications: Compliance with IATA for shipping and CE marked for diagnostic sample storage in the EU. Certification of SAL 10⁻⁶ for the highest sterility assurance available.
Customers Who Bought This Also Bought