Puritan® Tongue Depressors, Puritan Medical Products
Catalog #: CA62505-007
Supplier: Puritan Medical Products
Specifications
- Length:152 mm (6")
- Sterility:Non sterile
- Width:17.5 mm (0.688")
- Description:Standard, bulk packed
- Supplier No.:704
Specifications
About this item
Smooth, splinter-free tongue blades are made from northern white birch.
Smooth, splinter-free tongue blades are made from northern white birch.
May be used as a clinical diagnostic aid, or as a stirrer for liquid medicine. Availble in sterile or nonsterile.
Customers Who Bought This Also Bought