Corning® FluoroBlok™ 24-Multiwell Insert Systems, PET Membrane
Catalog #: CA62406-504
Supplier: Corning
Specifications
- Pore size:8.0 µm
- Supplier No.:351152
Specifications
About this item
Permit real-time analysis of cell culture compound permeability (1 µm), cell migration (3 µm or 8 µm), and invasion (8 µm).
Labeled cells or compounds can be quantified directly and in real time. Detect and quantify fluorescently tagged cells or molecules both above and below the insert membrane without further cell separation, washing, or harvesting. A microporous membrane blocks light transmission from 490–700 nm. For best results, use with cell culture insert companion plates (see 62406-185 series).
Customers Who Bought This Also Bought