Snaptwist®, Scintillation Vials, Simport
Catalog #: CA60872-171
Supplier: Simport Scientific
Specifications
- Cap included:Yes
- Cap Material:PE
- Capacity:6.50 ml
- Material:PP
- Cat. no.:CA60872-171
- Diameter ×H:1.6×5.7 cm
- Supplier No.:S207-5
Specifications
About this item
This general purpose vial can be used for liquid scintillation counting, gamma counting, chromatography, sample storage and culturing.
- Compatible with LKB and Packard Varisette counters
- Width opening of 12.5 mm
- Easy ¹/₄ turn (twist) cap opening
- Built-in positive lock prevents cap from popping off
The exclusive SNAPTWIST™ closures are made of high flow polypropylene and are a true time saver.
The vials can be securely sealed by simply snapping the caps on. The ease with which these caps can be manipulated elimates the danger of spillage associated with other push-on/pull-off caps. A built-in positive lock prevents the cap from popping off because of a small build-up of pressure in the vial. The quality of the sealing system is such that it is not necessary to tighten the closure with pressure to achieve a leakproof seal.
Customers Who Bought This Also Bought