VACUCAP™ Tube Closures, Simport Scientific
Catalog #: CA60830-192
Supplier: Simport Scientific
Specifications
- Color:Blue
- Material:Polyethylene
- Cat. no.:CA60830-192
- Packaging:1000/Bag
- For Tubes:13 mm
- Supplier No.:T402-13B
Specifications
About this item
Economical, flexible closure to secure tubes use in multiple applications.
- Polyethylene with a double-flanged seal for secure fit
- Dual thumb tab designed for easy-on, easy-off use
- Cap removal is simple and quick
- Not suitable for autoclaving
An economical way to recap blood drawing tubes, disposable glass test tubes, and plastic culture tubes. Flexible polyethylene VACUCAP™ closures protect from aerosols of highly infectious microorganisms. They guard samples against cross-contamination and laboratory work areas against infection and spillage.
Precision molded from low-density polyethylene with a double-flanged seal, caps clamp firmly onto the tube. VACUCAP™ holds fast under most rigorous procedures, including centrifugation. VACUCAP™ closures are ideal for recapping most 13 and 16 mm O.D. evacuated glass blood collection tubes. The 13 mm style can also be used on most 12 mm plastic test tubes.
Customers Who Bought This Also Bought