Plug Type Push-in Caps, Simport Scientific
Catalog #: CA60830-190
Supplier: Simport Scientific
Specifications
- Color:Yellow
- Material:PE
- Cat. no.:CA60830-190
- Packaging:1000/Bag
- For Tubes:17 mm
- Supplier No.:T401-10Y
Specifications
About this item
Plug-type push-in polyethylene caps are designed for test tubes with an outside diameter of 12 mm. The 17 mm caps are designed for T408 centrifuge tubes.
- Anaerobic use or for storage, transfer and centrifuge applications
- Not autoclavable
- Six colors available
Two size options are available for these plug-type caps.
Customers Who Bought This Also Bought