Specifications
- Dimensions:8.2W x 24.5L x 8.6H cm (31/4 x 95/8 x 33/8")
- Color:Green
- Cat. no.:CA60830-144
- Supplier No.:M700-100G
Specifications
About this item
The most convenient, organized, and versatile way of storing 75x25mm (3x1") microscope slides
The removable tray has 100 individually numbered slots. All slides are stored upright for easier insertion and removal. Simply tilt them forward and backward with one finger to easily and rapidly pick up the desired slide. Bar codes can be read without having to remove the slides from the box. For space saving purposes, two slides can be stored per slot. For maximum storage space, simply remove the tray and line up 400 slides in three rows for long term storage. The front of the slide box is smooth for direct writing or label placement. Two index cards, numbered 1–100, are supplied with each box. Not autoclavable.
The most convenient, organized, and versatile way of storing 75x25mm (3x1") microscope slides
The removable tray has 100 individually numbered slots. All slides are stored upright for easier insertion and removal. Simply tilt them forward and backward with one finger to easily and rapidly pick up the desired slide. Bar codes can be read without having to remove the slides from the box. For space saving purposes, two slides can be stored per slot. For maximum storage space, simply remove the tray and line up 400 slides in three rows for long term storage. The front of the slide box is smooth for direct writing or label placement. Two index cards, numbered 1–100, are supplied with each box. Not autoclavable.
These storage system are made of plastic
This impact-resistant storage system can hold up to 400 slides per unit in just 1720cm3 (105cu.in.) and is stackable for space-efficient storage. Each SlideFile™ storage system includes a slide box and a removable tray. A tinted hinged cover makes the contents of the box easy to see at a glance. The base is available in five different colors, facilitating inventory control.